Check Availability
  • FELLOWES 

    Binding Machine,Comb,Light Gray

  • Item # 30D527
  • Mfr. Model # 5643201
Binding Machine,Comb,Light Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multifunctional binding machine allows for different binding methods. Binding provides a polished look for reports, documents, and presentations. Electric binding option punches and binds in a few easy steps and is ideal for large offices with frequent binding needs. Machines feature easy-to-read measuring guides, edge guide adjusters, and microadjusters for precise binding closures. Presentation covers add a professional look and feel to documents. Clear covers highlight title pages while black covers provide aesthetic appeal for presentations.
Show More Close
 

Technical Specifications

Item # 30D527
Mfr. Model # 5643201
UNSPSC #44101602
Shipping Weight 46.25 lbs
Country of Origin China *
Item Binding Machine
Binding Comb
Bind Method Electric
Bind Capacity 500 Sheets
Punch Method Electric
Punch Capacity 30 Sheets
Paper Size 12"
Color Light Gray
Features Foot Pedal Operation, Adjustable Punch Depth For Xl Documents, 21 Releasable Dies, Metal Construction, Front Access Chip Tray
For Use With 30D528,30D529,30D530,30D531,30D532,30D533,30D534,30D534,30D535,30D536,30D537, and 30D538
Includes Machine, Owners Manual, and Starter Kit
* This product's country of origin is subject to change

Compliance and Restrictions