Check Availability
  • FEIN 

    Suction Base,17" L,1/4" Drive Size

  • Item # 54FH46
  • Mfr. Model # 92602054016
Suction Base,17" L,1/4" Drive Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FH46
Mfr. Model # 92602054016
UNSPSC #27112703
Shipping Weight 14.11 lbs
Country of Origin Germany *
Item Suction Base
Drive Size 1/4"
Length 17"
For Use With Magnetic Drill Presses
Package Quantity 1
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions