Check Availability
  • FEIN 

    Shear, Corded, 3-3/8" Cut Radius, 4.0A, 9" L

  • Item # 54FH32
  • Mfr. Model # BSS 1.6 E
Shear, Corded, 3-3/8" Cut Radius, 4.0A, 9" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FH32
Mfr. Model # BSS 1.6 E
UNSPSC #27111506
Shipping Weight 5.8 lbs
Country of Origin Switzerland *
Item Shear
Steel Capacity (Gauge) 16
Corded/Cordless Corded
Stainless Steel Capacity (Gauge) 19
Amps @ 120V 4.0
Min. Cut Radius 3-3/8"
Waste Curl (In.) 3/16
Speed Range 2100 to 4500 rpm
No Load Strokes/Minute 4500
Bearings Dust Sealed
Cord 16 ft.
Features Variable Speed, Clean View of Cutting Area, Quick Change Tool Blades
Tool Length (In.) 9"
Tool Weight (Lb.) 3.3
Includes Wrench, (2) Cutting Bars
* This product's country of origin is subject to change

Compliance and Restrictions