Check Availability
  • FEIN 

    Saw Blades,Bi-Metal,3-47/64 in. L,PK3

  • Item # 48ZC53
  • Mfr. Model # 63502206270
Saw Blades,Bi-Metal,3-47/64 in. L,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZC53
Mfr. Model # 63502206270
UNSPSC #27112802
Shipping Weight 0.23 lbs
Country of Origin Germany *
Item Oscillating Saw Blades
Material Bi-Metal
Size 1-3/4"
Overall Length 3-51/64"
Application Wood, Plastic, Drywall
For Use With 24A483, Mfr. No. FMT 250Q, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, AFSC 18, TM3010CX1, EET4-910-16, XMT03Z, 2426-20, 2626-20, 2426-22 48-11-2420, 2426-21, 2426-22
Number of Pieces 3
* This product's country of origin is subject to change

Compliance and Restrictions