Check Availability
  • FEIN 

    Oscillating Sandpaper, 80Grit, 3-1/8in, PK5

  • Item # 38TC52
  • Mfr. Model # 63717083043
Oscillating Sandpaper, 80Grit, 3-1/8in, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38TC52
Mfr. Model # 63717083043
UNSPSC #31191501
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Oscillating Sandpaper
Material Aluminum Oxide
Size 3-1/8"
Overall Length 3-1/8"
Application Sanding
For Use With 32NL73, 32NL74 Oscillating Tool
Includes 80 Grit
Number of Pieces 5
* This product's country of origin is subject to change

Compliance and Restrictions