Check Availability
  • FEIN 

    Oscillating Round Saw Blades, 3-3/8In, PK5

  • Item # 48ZA82
  • Mfr. Model # 63502097230
Oscillating Round Saw Blades, 3-3/8In, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZA82
Mfr. Model # 63502097230
UNSPSC #27112802
Shipping Weight 0.44 lbs
Country of Origin Germany *
Item Oscillating Round Saw Blades
Material HSS
Size 3-3/8"
Overall Length 3-3/8"
Application Wood, Fiberglass, Metal, Nails, Plastic
For Use With 24A483, Mfr. No. FMT 250Q, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, AFSC 18, TM3010CX1, EET4-910-16, XMT03Z, 2426-20, 2626-20, 2426-22 48-11-2420, 2426-21, 2426-22
Number of Pieces 5
* This product's country of origin is subject to change

Compliance and Restrictions