Check Availability
  • FEIN 

    Oscillating Blades, 3-9/16, 3-9/16In L, PK5

  • Item # 48ZC64
  • Mfr. Model # 63502217230
Oscillating Blades, 3-9/16, 3-9/16In L, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZC64
Mfr. Model # 63502217230
UNSPSC #27112802
Shipping Weight 0.37 lbs
Country of Origin Germany *
Item Oscillating Blades
Material Diamond
Size 3-9/16"
Overall Length 3-9/16"
Application Grout, Cementitious Grout, Fiberglass, Drywall, Hardyboard
For Use With 24A483, Mfr. No. FMT 250Q, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, AFSC 18, TM3010CX1, EET4-910-16, XMT03Z, 2426-20, 2626-20, 2426-22 48-11-2420, 2426-21, 2426-22
Number of Pieces 5
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In