Check Availability
  • FEIN 

    Magnetic Stick, 14" L, 1/4" Drive Size

  • Item # 54FG99
  • Mfr. Model # 64201002980
Magnetic Stick, 14" L, 1/4" Drive Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54FG99
Mfr. Model # 64201002980
UNSPSC #27112109
Shipping Weight 1.31 lbs
Country of Origin Poland *
Item Magnetic Stick
Drive Size 1/4"
Length 14"
For Use With Magnetic Drill Presses
Package Quantity 1
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.