Check Availability
  • FEIN 

    Fleece Disc, Abrasive, 6mm

  • Item # 24WJ83
  • Mfr. Model # 63734006010
Fleece Disc, Abrasive, 6mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24WJ83
Mfr. Model # 63734006010
UNSPSC #31191506
Shipping Weight 0.23 lbs
Country of Origin Belgium *
Item Fleece Disc
Type Abrasive
Dia. 6"
Width 6mm
Material Fleece
Grit Coarse
Works With 24WJ77
Features Very Fine Fleece Which is Excellent Abrasive for Preparation of Stainless Steel and Other Metals. Ideal for Fillet Welds.
Application Removes Heat and Discoloration, Light Scratches and for Polishing Fillet Welds. Ideal for Stainless Steel and Metals
Includes Fleece Abrasive
* This product's country of origin is subject to change

Compliance and Restrictions