Check Availability
  • FEIN 

    Fleece Disc, Abrasive, 6mm

  • Item # 24WJ79
  • Mfr. Model # 63734002010
Fleece Disc, Abrasive, 6mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24WJ79
Mfr. Model # 63734002010
UNSPSC #31191506
Shipping Weight 0.36 lbs
Country of Origin Belgium *
Item Fleece Disc
Type Abrasive
Dia. 6"
Width 6mm
Material Fleece
Grit Coarse
Works With 24WJ77
Features High Rate of Material Removal. Thin for Tight Areas
Application Grinds, Descales and Sanitizes Fillet Welds.
Includes Fleece Abrasive
* This product's country of origin is subject to change

Welcome Sign In