Check Availability
  • FEIN 

    Electric Drywall Screwgun, 5 Amps, 106 in.-lb. Max. Torque

  • Item # 23TZ83
  • Mfr. Model # SCT 5-40 X
Electric Drywall Screwgun, 5 Amps, 106 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23TZ83
Mfr. Model # SCT 5-40 X
UNSPSC #27112710
Shipping Weight 5.52 lbs
Country of Origin Germany *
Driver and Wrench Product Grouping Electric Screwguns
Item Electric Drywall Screwgun
Autofeed No
Clutch Type Adjustable Torque
Max. Torque 106 in.-lb.
No Load RPM 0 to 4000
Voltage 120VAC
Cord 16 ft.
Corded/Cordless Corded
Handle Type Pistol Grip
Amps 5
Chuck Size 1/4"
Tool Speed Control Variable
Control Module Required None
Bearing Type Dust Sealed
Features Auto-Feed, Powerful, Lightweight and Most Durable.
Application Drywall And Other Construction Materials With A Quiet Clutch.
Tool Length 10-19/32"
Tool Weight 2.8 lb.
Includes Tool, Bit, Hand Strap
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In