Check Availability
  • FEIN 

    5-PC Annular Cutter Set, 3/4" Cutting Depth, High Speed Steel Finish, 1/2" Shank Dia.

  • Item # 21VH76
  • Mfr. Model # 63134999042
5-PC Annular Cutter Set, 3/4" Cutting Depth, High Speed Steel Finish, 1/2" Shank Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21VH76
Mfr. Model # 63134999042
UNSPSC #27112703
Shipping Weight 1.44 lbs
Country of Origin USA *
Annular Cutter Grouping Annular Cutter Set
Item Annular Cutter Set
Cutter Material High Speed Steel
Diameter 9/16", 11/16", 13/16", 15/16", 1-1/16"
Number of Pieces 5
Cutting Depth 3/4"
Shank Dia. 1/2"
Application For Drilling Hard to Machine and Inconsistent Materials
Includes Pilot Pin, Arbor Assembly, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms