Check Availability
  • FEIN 

    24" Single Air Hacksaw, Includes (2) Blades, (1) Wrench, Side Handle, And A Hose Coupler

  • Item # 10E999
  • Mfr. Model # STS 325R
  • (1)
24" Single Air Hacksaw, Includes (2) Blades, (1) Wrench, Side Handle, And A Hose Coupler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E999
Mfr. Model # STS 325R
UNSPSC #27112709
Catalog Page 730
Shipping Weight 20.2 lbs
Country of Origin Germany *
Item Air Hacksaw
Blade Stroke 2-3/8"
Strokes per Minute 330
Speed Single
Pipe Capacity 24"
Required Pressure 87 psi
CFM @ Full Load 51.2
Air Inlet 1" NPT
Bearings Ball
Tool Length 21.1"
Tool Weight 15.9 lbs.
Includes (2) Blades, (1) Wrench, Side Handle, And A Hose Coupler
* This product's country of origin is subject to change

Compliance and Restrictions