Check Availability
  • FEIN 

    2-3/8" Blade Stroke Electric Hacksaw,100 to 350 Strokes per Minute, 24" Pipe Capacity

  • Item # 10E998
  • Mfr. Model # ASTXE 649
2-3/8" Blade Stroke Electric Hacksaw,100 to 350 Strokes per Minute, 24" Pipe Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cut pipes and profiles made of steel, cast iron, autoclaved aerated concrete, and plastics with this powerful Fein hacksaw. It offers continuously variable stroke adjustment, and electronic speed control for optimal cutting speed. It is especially suitable for cutting sandwich material, and layers of different materials.
Show More Close
 

Technical Specifications

Item # 10E998
Mfr. Model # ASTXE 649
UNSPSC #27112709
Catalog Page 730
Shipping Weight 21.445 lbs
Country of Origin Germany *
Item Electric Hacksaw
Pipe Capacity 24"
Strokes per Minute 100 to 350
Blade Stroke 2-3/8"
Voltage 110
Corded/Cordless Corded
Amps @ 120V 6.25
Tool Length 25-1/2"
Tool Weight 14.1 lb.
Includes (2) Blades, (1) Wrench, and (1) Side Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.