Check Availability
  • FEDERAL SIGNAL 

    Work Light, Rectangular, LED, 1.0A, 12VDC

  • Item # 454W43
  • Mfr. Model # FR6LEDSCENE
Work Light, Rectangular, LED, 1.0A, 12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454W43
Mfr. Model # FR6LEDSCENE
UNSPSC #25172901
Shipping Weight 0.85 lbs
Country of Origin Taiwan *
Item Work Light
Lens Color Clear
Application Exterior
Lens Design Rectangular
Light Output Not Rated
Voltage 12VDC
Current Drawn 1.0A
Base Material Polycarbonate
Housing Material Polycarbonate
Housing Color Amber
Lens Material Polycarbonate
Includes Gasket, Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms