Check Availability
  • FEDERAL SIGNAL 

    Warning Light

  • Item # 3TCY2
  • Mfr. Model # LP1-012C
Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the FEDERAL SIGNAL Streamline® low-profile mini strobe/warning light on control panels, assembly lines, and vehicles. Has single flash and is equipped with polycarbonate housing and rectangular lens design. Surface mounting. LED lamp design. Includes pigtail, gasket, and mounting hardware.

• 80 fpm
• 4X, IP 65
Show More Close
 

Technical Specifications

Item # 3TCY2
Mfr. Model # LP1-012C
UNSPSC #39111706
Shipping Weight 0.63 lbs
Country of Origin USA *
Item Warning Light
Color White
Lamp Type LED
Flashes per Minute 80
Lens Design Rectangular
Lens Material Polycarbonate
Housing Material Polycarbonate
Mounting Surface
Rating 4X, IP65
Power Source 12VDC
Current Drawn 0.18A
Width 2-3/8"
Height 2-5/8"
Standards UL
Includes Pigtail, Gasket, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms