Check Availability
  • FEDERAL SIGNAL 

    Strobe Light

  • Item # 46KT94
  • Mfr. Model # G-STR-024-T-B
Strobe Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KT94
Mfr. Model # G-STR-024-T-B
UNSPSC #39111706
Shipping Weight 11.6 lbs
Country of Origin USA *
Item Strobe Light
Color Blue
Lamp Type Xenon
Flashes per Minute 60
Light Output 21 Joules
Lamp Life 10,000 hr.
Lens Design Fresnel
Lens Material Polycarbonate
Housing Material Glass Reinforced Polyester
Mounting U-Bracket
Operating Temp. -58 Degrees to 158 Degrees F
Rating IP66
Power Source 24VDC
Current Drawn 1.50A DC
Width 7-29/64"
Depth 7-29/64"
Height 8-61/64"
Standards ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC
Includes Dome Guard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In