Check Availability
  • FEDERAL SIGNAL 

    Strobe Light

  • Item # 46KT83
  • Mfr. Model # G-STR-120-D-M
Strobe Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KT83
Mfr. Model # G-STR-120-D-M
UNSPSC #39111706
Shipping Weight 8.03 lbs
Country of Origin USA *
Item Strobe Light
Color Magenta
Lamp Type Xenon
Flashes per Minute 60
Light Output 21 Joules
Lamp Life 10,000 hr.
Lens Design Fresnel
Lens Material Polycarbonate
Housing Material Glass Reinforced Polyester
Mounting Surface
Operating Temp. -58 Degrees to 158 Degrees F
Rating IP66
Power Source 120VAC
Current Drawn 0.45A AC
Width 5-15/64"
Depth 5-15/64"
Height 8-61/64"
Standards ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC
Includes Dome Guard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms