Check Availability
  • FEDERAL SIGNAL 

    Rotating Beacon, Blue, Rotating

  • Item # 401N19
  • Mfr. Model # 448142-03
Rotating Beacon, Blue, Rotating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Sentry® Halogen Rotating Beacon features a twist-off dome for simple maintenance.
Show More Close
 

Technical Specifications

Item # 401N19
Mfr. Model # 448142-03
UNSPSC #39111706
Shipping Weight 2.73 lbs
Country of Origin USA *
Item Rotating Beacon
Item - Vehicle Lighting Grouping Rotating Beacon
Lens Color - Vehicle Lighting Blue
Light Type - Vehicle Lighting Rotating
Number of Flash Patterns - Vehicle Lighting 1
Mounting - Vehicle Lighting Magnetic
Wiring Connection - Vehicle Lighting Lighter Plug
Standards SAE J845 Class I, California Title 13
Lighting Technology - Vehicle Lighting Halogen
Number of LEDs 0
Height - Vehicle Lighting 6-1/2"
Diameter - Vehicle Lighting 6-1/4"
Features Neoprene Sleeve Absorbs Vibration
Flashes per Minute 95
Base Material Polycarbonate
Housing Material Polycarbonate
Lens Material Polycarbonate
Lens Design Round
Light Output 80,000 Candle Power
Voltage 12VDC
Current Drawn 4.3A
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms