Check Availability
  • FEDERAL SIGNAL 

    Oval Replacement Dome, Blue, Polycarbonate

  • Item # 39F791
  • Mfr. Model # 448500-03
Oval Replacement Dome, Blue, Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39F791
Mfr. Model # 448500-03
UNSPSC #25172906
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Replacement Dome
For Use With Sentry Halogen Beacon
Lens Color - Vehicle Lighting Blue
Width - Vehicle Lighting 6-1/2"
Diameter - Vehicle Lighting 6"
Lens Shape - Vehicle Lighting Oval
Material Polycarbonate
* This product's country of origin is subject to change

Compliance and Restrictions