Check Availability
  • FEDERAL SIGNAL 

    Perimeter Light,5-1/2" L,1/2" W

  • Item # 45TN73
  • Mfr. Model # MPS600U-BA
Perimeter Light,5-1/2" L,1/2" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TN73
Mfr. Model # MPS600U-BA
UNSPSC #25172901
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Perimeter Light
Wide Range - Vehicle Lighting Perimeter Light
Length - Vehicle Lighting 5-1/2"
Width - Vehicle Lighting 1/2"
Height - Vehicle Lighting 1-1/4"
Lens Color - Vehicle Lighting Amber, Blue
Number of Flash Patterns - Vehicle Lighting 23
Number of Heads 6
Lighting Technology - Vehicle Lighting LED
Mounting - Vehicle Lighting Permanent
Standards SAE J845 Class 1, California Title 13
Wiring Connection - Vehicle Lighting Pigtail
Voltage - Vehicle Lighting 12 to 24VDC
Flashes per Minute Variable
Power Source 12/24VDC
Current Drawn 0.55A
Base Material Aluminum
Housing Material Polycarbonate
Lens Material Polycarbonate
Lens Design Rectangular
Rating SAE Class 1
Features (6) LED Head, Single or Multi-Unit Synchronization, Low Profile Design, Wide Range of Mounting Location Options
Includes Black Bezel, Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms