Check Availability
  • PA System Speakers
  • FEDERAL SIGNAL 

    PA Weatherproof Speaker, Amplified Speakers, CB, Aluminum, 24VDC

  • Item # 447D79
  • Mfr. Model # ASUP-024
PA Weatherproof Speaker,  Amplified Speakers,  CB,  Aluminum,  24VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447D79
Mfr. Model # ASUP-024
UNSPSC #52161512
Shipping Weight 7.5 lbs
Country of Origin USA *
Item PA Weatherproof Speaker
Type Amplified Speakers
Band Type CB
Number of Channels 5
Material Aluminum
Height (In.) 13-29/32
Width (In.) 10-13/64
Depth (In.) 9-29/32
Antenna No
Power Requirement 24VDC
Standards UL Fire Listed, CSFM Approved
For Use With Public Address Systems
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In