Check Availability
  • FEDERAL SIGNAL 

    PA Weatherproof Speaker, Al, 1 Channel

  • Item # 447D61
  • Mfr. Model # AM300-R
PA Weatherproof Speaker, Al, 1 Channel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447D61
Mfr. Model # AM300-R
UNSPSC #0
Shipping Weight 6.15 lbs
Country of Origin USA *
Item PA Weatherproof Speaker
Type Public Address
Band Type CB
Number of Channels 1
Material Aluminum
Height (In.) 12-1/4
Width (In.) 7-15/16
Depth (In.) 8-1/4
Power Taps @ 25V 15W, 9W, 3W, 1.5W
Power Taps @ 75V 15W, 9W, 3W, 1.5W
Output Watts 15
Primary Color Red
Standards UL Fire Listed, CSFM Approved
Includes In-Line Capacitor
For Use With Public Address Systems
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms