Check Availability
  • FEDERAL SIGNAL 

    PA Weatherproof Speaker,Al,5 Channels

  • Item # 447D56
  • Mfr. Model # 314GC-024
PA Weatherproof Speaker,Al,5 Channels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447D56
Mfr. Model # 314GC-024
UNSPSC #0
Shipping Weight 8.0 lbs
Country of Origin USA *
Item PA Weatherproof Speaker
Type Audible Signal
Band Type CB
Number of Channels 5
Material Aluminum
Height (In.) 12-5/8
Width (In.) 10-13/64
Depth (In.) 9-29/32
Power Requirement 24VDC
Primary Color Gray
Standards UL Fire Listed
For Use With Public Address Systems
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms