Check Availability
  • FEDERAL SIGNAL 

    Indicator Kit,5.22in W x 1.5in H,Black

  • Item # 46KU53
  • Mfr. Model # G-KIT-RP-BK
Indicator Kit,5.22in W x 1.5in H,Black Indicator Kit,5.22in W x 1.5in H,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KU53
Mfr. Model # G-KIT-RP-BK
UNSPSC #39111706
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Indicator Kit
Color Black
Width 5.22"
Depth 5.22"
Height 1.5"
Includes Colored Ring, Customizable Black Placard
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.