Check Availability
  • FEDERAL SIGNAL 

    Hearing Impaired, Strobe, Clear

  • Item # 2GUA1
  • Mfr. Model # 224XSTHI-024C
Hearing Impaired, Strobe, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GUA1
Mfr. Model # 224XSTHI-024C
UNSPSC #46191505
Shipping Weight 2.67 lbs
Country of Origin USA *
Item Hazardous Location Strobe
Type Clear Hearing Impaired Warning Light
Finish Black
Mounting 1/2" Pipe
Alarm Current 0.7
Flash (Candela) 580,000
Depth (In.) 5.5
Height (In.) 7.5
Width (In.) 5.5
Ambient Temp. Limits (F) -31 to 150 Degrees
Amps AC 0.7
Standby State (mA) 0
Voltage 24
Standards UL, CSA, CSFM
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions