Check Availability
  • FEDERAL SIGNAL 

    Hazardous Location Warning Light

  • Item # 447D36
  • Mfr. Model # 154XST-S12-24C
Hazardous Location Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447D36
Mfr. Model # 154XST-S12-24C
UNSPSC #39111706
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Hazardous Location Warning Light
Color Clear
Lamp Type Strobe Tube
Flashes per Minute 80
Light Output 520,000 Candela
Lamp Life 10,000 hr.
Lens Design Fresnel
Lens Material Glass
Housing Material Aluminum
Mounting Surface
Operating Temp. -67 Degrees to 150 Degrees F
Rating IP66, NEMA 4X, Marine
Power Source 24VDC
Current Drawn 0.6A DC
Width 5-1/2"
Depth 5-1/2"
Height 9-1/4"
Diameter 5-1/2"
Voltage 24VDC
Standards UL Listed for Class I, Division 2, CSFM Approved
Includes Dome Guard
Green Environmental Attribute Does Not Contain Methylene Chloride
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms