Check Availability
  • FEDERAL SIGNAL 

    Explosion-Proof Strobe Light

  • Item # 447D45
  • Mfr. Model # 24XST-024C-MOD
Explosion-Proof Strobe Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447D45
Mfr. Model # 24XST-024C-MOD
UNSPSC #39111706
Shipping Weight 14.2 lbs
Country of Origin USA *
Item Explosion-Proof Strobe Light
Color Clear
Lamp Type Strobe Tube
Flashes per Minute 80
Light Output 30 Candela
Lamp Life 10,000 hr.
Lens Design Dome
Lens Material Glass
Housing Material Cast Aluminum
Mounting Surface
Operating Temp. -67 Degrees to 150 Degrees F
Rating IP66, NEMA 4X, Marine
Power Source 24VDC
Current Drawn 0.63A DC
Width 8-53/64"
Depth 8-53/64"
Height 11-3/8"
Diameter 8-53/64"
Voltage 24VDC
Standards UL Listed for Class I, Division 1
Green Environmental Attribute Does Not Contain Methylene Chloride
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms