Check Availability
  • FEDERAL SIGNAL 

    Bezel, Black, 6-7/64"Lx5-5/16"Hx1-13/64"W

  • Item # 454W46
  • Mfr. Model # FR6MB
Bezel, Black, 6-7/64"Lx5-5/16"Hx1-13/64"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454W46
Mfr. Model # FR6MB
UNSPSC #0
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Bezel
For Use With FireRay(R) LED Perimeter Lights
Color Black
Material Polycarbonate
Length 6-7/64"
Height 5-5/16"
Width 1-13/64"
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions