Check Availability
  • FEDERAL SIGNAL 

    Beacon Warning Light

  • Item # 46KU38
  • Mfr. Model # G-LED-DC-T-C
Beacon Warning Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KU38
Mfr. Model # G-LED-DC-T-C
UNSPSC #39111706
Shipping Weight 10.8 lbs
Country of Origin USA *
Item Beacon Warning Light
Color Clear
Lamp Type LED
Flashes per Minute 60, 75, 90
Light Output 400 Lumens
Lamp Life 50,000 hr.
Lens Design Fresnel
Lens Material Polycarbonate
Housing Material Glass Reinforced Polyester
Mounting U-Bracket
Operating Temp. -58 Degrees to 158 Degrees F
Rating IP66
Power Source 24VDC
Current Drawn 0.30A DC
Width 8-31/64"
Depth 8-31/64"
Height 7-1/2"
Standards ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC
Includes Dome Guard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms