Check Availability
  • FEDERAL SIGNAL 

    Beacon Pipe Mount Kit, 1/2 in.

  • Item # 35ZX14
  • Mfr. Model # 210895SSG
Beacon Pipe Mount Kit,  1/2 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZX14
Mfr. Model # 210895SSG
UNSPSC #39111706
Shipping Weight 1.13 lbs
Country of Origin USA *
Item Beacon Pipe Mount Kit
For Use With Mfr. No. 212650-02SB, 212660-02, 211694-02, 211681-02, 211684-02, 211820-02, 212670-02SB, 212672-02SB
Color Silver
Material Aluminum
Width 1"
Includes Nuts and Bolts
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In