Check Availability
Beacon Light, Blue, Flashing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401N39
Mfr. Model # LP800C-B
UNSPSC #39111706
Shipping Weight 1.9 lbs
Country of Origin Spain *
Item Beacon Light
Item - Vehicle Lighting Grouping Beacon Light
Lens Color - Vehicle Lighting Blue
Light Type - Vehicle Lighting Flashing
Number of Flash Patterns - Vehicle Lighting 14
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE J845 Class I, California Title 13
Lighting Technology - Vehicle Lighting LED
Number of LEDs 30
Height - Vehicle Lighting 4-1/2"
Diameter - Vehicle Lighting 6-1/2"
Features Dual Levels with 30 LEDs, Clear Dome
Flashes per Minute Various
Base Material Reinforced Nylon
Housing Material Reinforced Nylon
Lens Material Reinforced Nylon
Lens Design Fresnel
Light Output 900 Lumens
Voltage 12 to 24VDC
Current Drawn 3.5A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In