Check Availability
  • FEDERAL SIGNAL 

    Beacon Light, Blue, Flashing

  • Item # 401N28
  • Mfr. Model # 462121-03
Beacon Light, Blue, Flashing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401N28
Mfr. Model # 462121-03
UNSPSC #39111706
Shipping Weight 0.62 lbs
Country of Origin USA *
Item Beacon Light
Item - Vehicle Lighting Grouping Beacon Light
Lens Color - Vehicle Lighting Blue
Light Type - Vehicle Lighting Flashing
Number of Flash Patterns - Vehicle Lighting 1
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE J845 Class III
Lighting Technology - Vehicle Lighting Strobe
Height - Vehicle Lighting 4"
Diameter - Vehicle Lighting 3"
Features Protected Against Voltage Spikes and Reverse Polarity
Flashes per Minute 75
Base Material Polycarbonate
Housing Material Polycarbonate
Lens Material Polycarbonate
Lens Design Fresnel
Light Output 2.2 Joules
Voltage 12 to 48VDC
Current Drawn 0.30A
Watts 2.6
* This product's country of origin is subject to change

Compliance and Restrictions