Check Availability
  • FEDERAL SIGNAL 

    Beacon Light, Blue, Flashing

  • Item # 401N08
  • Mfr. Model # 250141-03
Beacon Light, Blue, Flashing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401N08
Mfr. Model # 250141-03
UNSPSC #39111706
Shipping Weight 3.42 lbs
Country of Origin USA *
Item Beacon Light
Item - Vehicle Lighting Grouping Beacon Light
Lens Color - Vehicle Lighting Blue
Light Type - Vehicle Lighting Flashing
Number of Flash Patterns - Vehicle Lighting 1
Mounting - Vehicle Lighting Magnetic
Wiring Connection - Vehicle Lighting Lighter Plug
Standards SAE J1318 Class II
Lighting Technology - Vehicle Lighting Strobe
Number of LEDs 0
Height - Vehicle Lighting 6-1/2"
Diameter - Vehicle Lighting 6-1/2"
Features Tall Dome
Flashes per Minute 85
Base Material Aluminum
Housing Material Aluminum
Lens Material Aluminum
Lens Design Fresnel
Light Output 13 Joules
Voltage 12 to 24VDC
Current Drawn 1.8A
Watts 18.4/19
* This product's country of origin is subject to change

Compliance and Restrictions