Check Availability
  • FEDERAL SIGNAL 

    Beacon Light,Blue,Flashing

  • Item # 401M94
  • Mfr. Model # 220200-03
Beacon Light,Blue,Flashing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401M94
Mfr. Model # 220200-03
UNSPSC #39111706
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Beacon Light
Item - Vehicle Lighting Grouping Beacon Light
Lens Color - Vehicle Lighting Blue
Light Type - Vehicle Lighting Flashing
Number of Flash Patterns - Vehicle Lighting 1
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE J845 Class III
Lighting Technology - Vehicle Lighting Strobe
Height - Vehicle Lighting 3-19/32"
Diameter - Vehicle Lighting 5"
Features Automatic Adjustment to Function At Proper Voltage
Flashes per Minute 60
Base Material Polycarbonate
Housing Material Polycarbonate
Lens Material Polycarbonate
Lens Design Fresnel
Light Output 2 Joules
Voltage 12 to 72VDC
Current Drawn 0.24A
Watts 16
* This product's country of origin is subject to change

Compliance and Restrictions