Check Availability
  • FEDERAL SIGNAL 

    Beacon Light, Blue, Flashing

  • Item # 401M90
  • Mfr. Model # 211823-03
Beacon Light, Blue, Flashing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401M90
Mfr. Model # 211823-03
UNSPSC #39111706
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Beacon Light
Item - Vehicle Lighting Grouping Beacon Light
Lens Color - Vehicle Lighting Blue
Light Type - Vehicle Lighting Flashing
Number of Flash Patterns - Vehicle Lighting 1
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE J845 Class II
Lighting Technology - Vehicle Lighting Strobe
Height - Vehicle Lighting 4"
Diameter - Vehicle Lighting 6-1/2"
Features Potted for Protection From Vibration
Flashes per Minute 80
Base Material Polycarbonate
Housing Material Polycarbonate
Lens Material Polycarbonate
Lens Design Fresnel
Light Output 8 Joules
Voltage 12 to 48VDC
Current Drawn 0.90A
Watts 10/10.7
* This product's country of origin is subject to change

Compliance and Restrictions