Check Availability
  • FEDERAL SIGNAL 

    Back Up Camera System,CCD,110 deg.

  • Item # 45TP12
  • Mfr. Model # CAMSET70-NTSC4B
Back Up Camera System,CCD,110 deg.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TP12
Mfr. Model # CAMSET70-NTSC4B
UNSPSC #25172105
Shipping Weight 6.0 lbs
Country of Origin China *
Item Back Up Camera System
Camera Type CCD
Viewing Angle 110 Degrees
Camera Resolution 336k Pixels
Monitor Type TFT-LCD
Monitor Size 7"
IP Rating 68
Impact Rating 6G
Features Automatic Day/Night Sensors, (16) Infrared LED for Night Vision, Built-In Microphones
Power Required 12VDC
Includes CCD Cameras, Monitor, 65-1/2 ft. Cable
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms