Check Availability
  • FEDERAL SIGNAL 

    Back-Up Alarm, 87dB

  • Item # 35ZX60
  • Mfr. Model # 210238-S
Back-Up Alarm, 87dB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Epoxy-encapsulated to protect against moisture, vibration, and the environment while handling tough commercial and industrial work environments. Steam-cleanable and pressure-washable.
Show More Close
 

Technical Specifications

Item # 35ZX60
Mfr. Model # 210238-S
UNSPSC #25172105
Shipping Weight 0.43 lbs
Country of Origin China *
Item Back-Up Alarm
Sound Level 87dB
Color Black
Length 4"
Housing Material Epoxy
Mounting Universal Mounting Bracket, Self-Grounding Strap
Rating 12 to 24VDC
Standards SAE J994 CE OSHA and MSHA
Voltage 12 to 24VDC
Current Drawn 0.5A
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms