Check Availability
  • FAZTEK 

    Framing Extrusion,Single Channel,L 96 In

  • Item # 6UNU2
  • Mfr. Model # 13FT9025-96
Framing Extrusion,Single Channel,L 96 In
Qty
  • Web Price
    $21.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Boltless Framing System features 1" x 1" aluminum extrusions and strong nylon connectors; lightweight and corrosion-resistant. Uses include machine enclosures, sliding doors, and safety enclosures.
Show More Close
 

Technical Specifications

Item # 6UNU2
Mfr. Model # 13FT9025-96
UNSPSC #31111501
Shipping Weight 4.73 lbs
Country of Origin USA *
Item Framing Extrusion
Extrusion Profile Square, Single Channel
Extrusion Texture Smooth
Number of Open Slots 1
Series 13 Series
Length 96"
Width (In.) 1.00
Height (In.) 1.00
Slot Width (In.) 0.32
Material 6063-T6 Aluminum
Weight/Ft. (Lb.) 0.35
Yield Strength 25,000 psi
Finish Clear Anodize
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.