Check Availability
  • FAZTEK 

    Framing Extrusion,L96In,H2In

  • Item # 5JA92
  • Mfr. Model # 10EX1020-96
Framing Extrusion,L96In,H2In Framing Extrusion,L96In,H2In
Qty
  • Web Price
    $48.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

T-Slotted Aluminum Structural Frame Extrusion is constructed of lightweight aluminum, which will not rust or burn and can be cut with any circular, chop, or miter saw.
Note: Cutting, drilling, milling, or tapping may be required, depending upon application.
Show More Close
 

Technical Specifications

Item # 5JA92
Mfr. Model # 10EX1020-96
UNSPSC #24101809
Shipping Weight 8.69 lbs
Country of Origin USA *
Item Framing Extrusion
Extrusion Profile T-Slotted
Extrusion Texture Grooved
Number of Open Slots 6
Series 10 Series
Length 96"
Width (In.) 1.00
Height (In.) 2.00
Slot Width (In.) 0.25
Bore Dia. (In.) 0.21
Material 6063-T6 Aluminum
Weight/Ft. (Lb.) 0.95
Yield Strength 25,000 psi
Finish Clear Anodize
* This product's country of origin is subject to change

Compliance and Restrictions