Check Availability
  • FAST CAP 

    16 ft. Steel Metric Tape Measure, Black/Blue

  • Item # 3WCC8
  • Mfr. Model # PMMR-TRUE32
16 ft. Steel Metric Tape Measure, Black/Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flexible, encased FAST CAP tape measure allows you to measure in metric units. Model has easy-to-read numerals, fits in most tape holsters, and is graduated to millimeters, numbered in centimeters and meters.
Show More Close
 

Technical Specifications

Item # 3WCC8
Mfr. Model # PMMR-TRUE32
UNSPSC #41114201
Shipping Weight 0.63 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type Metric
Blade Length 16 ft.
Blade Width 1"
Graduation Type mm
Graduations 2mm
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color White
Case Color Black/Blue
Blade Coating Clear
Lock Type Slide
Rewind Type Automatic
Standout 6 ft.
Stud Markings Yes
Features 16" Stud Center Markings, You Can Write on Blade and Erase, Erasable Note Pad on Tape Measure, Pencil Sharpener, Lever Clip and Dual Locking Mechanism
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms