Check Availability
  • FASCO 

    Condenser Fan Motor, Shaded Pole, Jenn Air OEM Replacement Brand, 1- Phase, 1/12 HP

  • Item # 48GN93
  • Mfr. Model # D377
Condenser Fan Motor, Shaded Pole, Jenn Air OEM Replacement Brand, 1- Phase, 1/12 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GN93
Mfr. Model # D377
UNSPSC #26101602
Shipping Weight 4.45 lbs
Country of Origin Mexico *
OEM Replacement Brand Jenn Air
Item Condenser Fan Motor
Motor Design Shaded Pole
Phase 1
HP 1/12
RPM Range 1501-1600
No. of Speeds 1
Voltage 115
Motor Shaft Rotation CCWSE
Frame Non-Standard
Motor Enclosure Design Open Air-Over
Motor Mounting Type Stud
Shaft Dia. 3/8"
Shaft Length 2"
Number of Shafts 1
Nameplate RPM 1500
Motor Application OEM Replacement
Motor Sub Application Condenser Fan
Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
Full Load Amps 3.1
Hz 60
Ins. Class B
Max. Ambient Temp. 40 Degrees C
Motor Service Factor 1.00
Motor Bearings Sleeve
Motor Shaft Design Flat
Body Dia. 4-13/32"
Length Less Shaft 2-3/4"
Overall Length 4-3/4"
Bolt Circle Dia. 3-7/8"
Mounting Stud Pattern 4" x 4"
Stud Size 10-32 X 3/4"
Capacitor Required No
Replacement For 7108-2101
Application Fans and Blowers
* This product's country of origin is subject to change

Compliance and Restrictions