Check Availability
  • FASCO 

    Condenser Fan Motor, Permanent Split Capacitor, McQuay OEM Replacement Brand, 1- Phase, 1/25 HP

  • Item # 48GN52
  • Mfr. Model # D1144
Condenser Fan Motor, Permanent Split Capacitor, McQuay OEM Replacement Brand, 1- Phase, 1/25 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GN52
Mfr. Model # D1144
UNSPSC #26101602
Shipping Weight 1.3 lbs
Country of Origin Mexico *
OEM Replacement Brand McQuay
Item Condenser Fan Motor
Motor Design Permanent Split Capacitor
Phase 1
HP 1/25
RPM Range 1101-1200
No. of Speeds 3
Voltage 115
Motor Shaft Rotation CWSE
Frame Non-Standard
Motor Enclosure Design Open Air-Over
Motor Mounting Type Ring
Shaft Dia. 3/8"
Shaft Length 5-5/8"
Number of Shafts 1
Motor Thermal Protection Auto
Nameplate RPM 1200
Motor Application OEM Replacement
Motor Sub Application Condenser Fan
Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
Full Load Amps 1.1
Hz 60
Ins. Class B
Max. Ambient Temp. 40 Degrees C
Motor Service Factor 1.00
Motor Bearings Sleeve
Motor Shaft Design Flat
Body Dia. 3-19/64"
Length Less Shaft 4-3/4"
Overall Length 10-3/8"
Replacement For BA2H015
Application Fans and Blowers
* This product's country of origin is subject to change

Compliance and Restrictions