Check Availability
  • FASCO 

    1/500 HP Unit Bearing Motor, Shaded Pole, 1550 Nameplate RPM,115 Voltage, Frame Non-Standard

  • Item # 36VE31
  • Mfr. Model # UB584
1/500 HP Unit Bearing Motor, Shaded Pole, 1550 Nameplate RPM,115 Voltage, Frame Non-Standard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36VE31
Mfr. Model # UB584
UNSPSC #26101602
Shipping Weight 2.65 lbs
Country of Origin China *
Item Unit Bearing Motor
Motor Application HVAC/R
Motor Sub Application Refrigerator/Freezer
Motor Design Shaded Pole
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/500
Nameplate RPM 1550
Frame Non-Standard
Voltage 115
Hz 60/50
Phase 1
Full Load Amps 0.22
Output Watts 2
Motor Mounting Type Rear/Double Foot
Motor Thermal Protection Impedance
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Unit
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CWLE
Length Less Shaft 2-9/16"
Overall Length 3-3/16"
Motor Shaft Design Threaded
Shaft Dia. 1/4"
Shaft Length 2-29/32"
Body Dia. 3-11/32"
Motor Mounting Position All Angle
Bolt Circle Dia. 2-13/16"
RPM Range 1501-1600
Mounting Stud Length 3/8"
Includes Speed Nut and Screw
Standards UL and CSA
* This product's country of origin is subject to change

Compliance and Restrictions