Check Availability
1/370 HP Unit Bearing Motor, Shaded Pole, 1300 Nameplate RPM,230 Voltage, Frame Non-Standard
  • FASCO 

    1/370 HP Unit Bearing Motor, Shaded Pole, 1300 Nameplate RPM,230 Voltage, Frame Non-Standard

  • Item # 48UU07
  • Mfr. Model # UB586
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 48UU07
Mfr. Model # UB586
UNSPSC #26101602
Shipping Weight 2.44 lbs
Country of Origin China *
Item Unit Bearing Motor
Motor Application HVAC/R
Motor Sub Application Condenser Fan
Motor Design Shaded Pole
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/370
Nameplate RPM 1300
Frame Non-Standard
Voltage 230
Hz 60/50
Phase 1
Full Load Amps 0.08
Output Watts 2.3
Motor Mounting Type Rear/Foot
Motor Thermal Protection Impedance
Motor Service Factor 1.00
Motor Bearings Unit
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CWLE
Length Less Shaft 2-7/8"
Overall Length 3-1/4"
Motor Shaft Design Threaded
Shaft Dia. 1/4"
Shaft Length 3/8"
Body Dia. 3-7/16"
Motor Mounting Position All Angle
Bolt Circle Dia. 2-13/16"
RPM Range 1301-1400
Manufacturers Warranty Length 1 yr.
Standards UL (E81653), CURUS (E81653)

* This product's country of origin is subject to change

Compliance and Restrictions