Check Availability
  • FASCO 

    1/125 HP Unit Bearing Motor, Shaded Pole, 1550 Nameplate RPM,230 Voltage, Frame Non-Standard

  • Item # 48UU09
  • Mfr. Model # UB596
1/125 HP Unit Bearing Motor, Shaded Pole, 1550 Nameplate RPM,230 Voltage, Frame Non-Standard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UU09
Mfr. Model # UB596
UNSPSC #26101602
Shipping Weight 3.0 lbs
Country of Origin China *
Item Unit Bearing Motor
Motor Application HVAC/R
Motor Sub Application Condenser Fan
Motor Design Shaded Pole
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/125
Nameplate RPM 1550
Frame Non-Standard
Voltage 230
Hz 60/50
Phase 1
Full Load Amps 0.18
Output Watts 6
Motor Mounting Type Rear/Foot
Motor Thermal Protection Impedance
Motor Service Factor 1.00
Motor Bearings Unit
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CWLE
Length Less Shaft 3-1/8"
Overall Length 3-1/2"
Motor Shaft Design Threaded
Shaft Dia. 1/4"
Shaft Length 3/8"
Body Dia. 3-7/16"
Motor Mounting Position All Angle
Bolt Circle Dia. 2-13/16"
RPM Range 1501-1600
Manufacturers Warranty Length 1 yr.
Standards UL (E81653), CURUS (E81653)
* This product's country of origin is subject to change

Compliance and Restrictions