Check Availability
  • FASCO 

    1/100 HP Unit Bearing Motor, Shaded Pole, 1550 Nameplate RPM,115 Voltage, Frame Non-Standard

  • Item # 36VE42
  • Mfr. Model # UB597
1/100 HP Unit Bearing Motor, Shaded Pole, 1550 Nameplate RPM,115 Voltage, Frame Non-Standard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This unit bearing motor features a totally enclosed air-over enclosure design. It can operate with shaft orientation at any angle. Use in commercial and industrial HVAC and refrigeration equipment, and other applications with 6" to 12" fan blades.
Show More Close
 

Technical Specifications

Item # 36VE42
Mfr. Model # UB597
UNSPSC #26101602
Shipping Weight 3.15 lbs
Country of Origin China *
Item Unit Bearing Motor
Motor Application HVAC/R
Motor Sub Application Refrigerator/Freezer
Motor Design Shaded Pole
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/100
Nameplate RPM 1550
Frame Non-Standard
Voltage 115
Hz 60/50
Phase 1
Full Load Amps 0.53
Output Watts 9
Motor Mounting Type Rear/Double Foot
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Unit
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CWLE
Length Less Shaft 2-13/16"
Overall Length 3-3/8"
Motor Shaft Design Threaded
Shaft Dia. 1/4"
Shaft Length 3-5/32"
Body Dia. 3-11/32"
Motor Mounting Position All Angle
Bolt Circle Dia. 2-13/16"
RPM Range 1401-1500
Mounting Stud Length 3/8"
Includes Speed Nut and Screw
Standards UL and CSA
* This product's country of origin is subject to change

Compliance and Restrictions