Check Availability
ID Card Printer Ribbon, Full Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HRG1
Mfr. Model # 81733
UNSPSC #44103112
Shipping Weight 0.25 lbs
Country of Origin China *
Item ID Card Printer Ribbon
Type Full Color
Cards per Roll 250
Height (In.) 4.5
Width (In.) 4.5
Depth (In.) 2
Color YMCKO
For Use With Fargo Pro, Pro-L, Pro-LX, C10, C11, C15, C16, C25
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In