Check Availability
  • FANTECH 

    Steel Inline Duct Fan, Fits Duct Dia. 20", Voltage 460

  • Item # 45TU36
  • Mfr. Model # FKD 20 EC
Steel Inline Duct Fan, Fits Duct Dia. 20", Voltage 460
Qty
  • Web Price
    $5,388.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45TU36
Mfr. Model # FKD 20 EC
UNSPSC #40101604
Shipping Weight 109.0 lbs
Country of Origin USA *
Item Inline Duct Fan
Housing Material Steel
Fits Duct Dia. 20"
Voltage 460
Max. Amps 2.3
Max. Wattage 2002
Number of Speeds 1
Housing Dia. 26-7/64"
Length 27-13/64"
CFM @ Duct 5967
CFM @ 0.000-In. SP 5967
CFM @ 0.100-In. SP 5900
CFM @ 0.125-In. SP 5892
CFM @ 0.200-In. SP 5795
CFM @ 0.250-In. SP 5700
CFM @ 0.375-In. SP 5627
CFM @ 0.400-In. SP 5574
CFM @ 0.450-In. SP 5533
CFM @ 0.500-In. SP 5467
CFM @ 0.600-In. SP 5398
CFM @ 0.750-In. SP 5267
CFM @ 0.800-In. SP 5180
CFM @ 1.000-In. SP 4967
CFM @ 1.200-In. SP 4718
CFM @ 1.500-In. SP 4262
Max. Inlet Temp. 104 Degrees F
Inlet and Outlet Dia. 20"
Hz 60
Phase 3
Motor RPM 1597
Motor Enclosure IP54
Bearing Type Sealed Ball
Width 28-39/64"
Height 28-39/64"
Speed Control Yes
Housing Finish Galvanized
Mounting Position Horizontal or Vertical
Standards UL, AMCA
Includes Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms