Check Availability
  • FANTECH 

    Low-Grain Portable Dehumidifier, 115V, 11.3 Amps, Depth 23-1/2", Width 18", Height 36-3/4"

  • Item # 2MRU9
  • Mfr. Model # EPD190LR
Low-Grain Portable Dehumidifier, 115V, 11.3 Amps, Depth 23-1/2", Width 18", Height 36-3/4"
Qty
  • Web Price
    $1,793.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Energy-efficent unit precools the air before it reaches the evaporator coil for faster condensation, resulting in drier air. For use in conditions of flooding and areas of excess moisture.
Show More Close
 

Technical Specifications

Item # 2MRU9
Mfr. Model # EPD190LR
UNSPSC #40101902
Catalog Page 3061
Shipping Weight 111.0 lbs
Country of Origin Canada *
Item Low-Grain Portable Dehumidifier
Capacity/24 Hrs. @ 60% RH 75 pt.
Capacity/24 Hrs. @ 90% RH 190 pt.
Voltage 115V
Hz 60
Amps 11.3
Fan CFM 300 cfm
Humidity Range 0 to 100 RH
Ambient Temp. Range 40 Degrees to 95 Degrees F
Fan Speed 1
Height 36-3/4"
Width 18"
Depth 23-1/2"
Cabinet Material Polyethylene Rotomolded
Color Orange/Gray
Number of Caster Wheels 2
Caster Wheel Dia. 11"
Defrost Type Automatic
Refrigerant Type R-410
Refrigerant Charge 28.3 oz.
Max. Lift 20 ft.
Filter Washable
Power Cord Length 25 ft.
NEMA Plug Configuration 5-15P
Application Extra Capacity Models For Industrial/Commercial and Water Restoration Use In Areas With Excess Moisture, Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating On Walls and Windows, and Damage to Exposed Surfaces
Agency Compliance cCSAus
Includes Electronic Controls, Digital Hr Meter, Integrated Upper And Lower Handles, On Demand Condensate Pump Purge, Defrost Indicator Light, 11" Wheels, 30 Foot Drain Hose With Quick Connect, External Hose Storage, Warranty 1 Years Parts And Labor, 6 Years Condenser & Coils
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms